
2in Sylo Monopoint, Koto Focus Module, 720lm, Sunset, Black
Mfr # E25MB-07SD-FC
Zoro # G516154904
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color Temperature
Sunset
Finish
Black
Lumens
720
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25MB-07SD-FC
Zoro #
G516154904
UPC #
-
Country of Origin
China
Details
Voltage
120V
Color Temperature
Sunset
Finish
Black
Lumens
720
Lamp Type
LED
CRI
95+
Beam Angle
Adjustable Beam 18° - 50°
Max. Wattage - Track Lighting Head
10.5 W
Damp Location
cUL Listed
Description
Adjustable Focus: 18 degrees to 50 degrees with a simple twist of the snoot
- Modern Die-Cast aluminum fixture for easy maintenance and upgrades
- Standard Fixtures or Fixtures with Stems (12, 24, 36, 48, and 60) available
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Sunset option dims from 3000K to 1800K
- 90° tilt, 358° rotation
- Energy Star Certified. Title 24 JA8-2019 Compliant
- Life span of 50,000 hours L70
- Integrated 120V Dimmable Driver Triac/ELV
- Excellent color rendering 95+-CRI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.