2in Sylo Pendant, Koto Focus Module, 770lm, 2700K, White

  • Mfr # E25PW-0727-FC

  • Zoro # G516227585


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
10.5 W
Finish
White
Lamp Type
LED
Lumens
770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E25PW-0727-FC
Zoro #
G516227585
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
10.5 W
Finish
White
Lamp Type
LED
Lumens
770
CRI
95+
Color Temperature
2700K
Beam Angle
Adjustable Beam 18° - 50°

Description

Adjustable Focus: 18 degrees to 50 degrees with a simple twist of the snoot


  • Modern Die-Cast aluminum fixture for easy maintenance and upgrades
  • Available with 120′′ Field Cuttable Cable or Stems (12, 24, 36, 48, 60, 72 and 84)
  • Includes Standard 38o lens, with 28o and 60o lenses. Optional: 15o and 18o lenses available
  • Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
  • Sunset option dims from 3000K to 1800K
  • Energy Star Certified. Title 24 JA8-2019 Compliant
  • Life span of 50,000 hours L70
  • Integrated 120V Dimmable Driver Triac/ELV
  • Excellent color rendering 95+-CRI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.