Zoro Homepage

2in Sylo Surface Mount, Koto Focus Module, 720lm, Sunset, White

  • Mfr # E25FW-07SD-FC

  • Zoro # G016227504


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Color temp
Sunset
Beam Angle
Adjustable Beam 18° - 50°
Lamp Type
LED
Watts
10.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25FW-07SD-FC
Zoro #
G016227504
UPC #
-
Country of Origin
China

Details

Finish
White
Color temp
Sunset
Beam Angle
Adjustable Beam 18° - 50°
Lamp Type
LED
Watts
10.5 W
CRI
95+
Voltage
120V
Lumens
720
Damp Location
cUL Listed

Description

Adjustable Focus: 18 degrees to 50 degrees with a simple twist of the snoot


  • Modern Die-Cast aluminum fixture for easy maintenance and upgrades
  • Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
  • Sunset option dims from 3000K to 1800K
  • Energy Star Certified. Title 24 JA8-2019 Compliant
  • Life span of 50,000 hours L70
  • Integrated 120V Dimmable Driver Triac/ELV
  • Excellent color rendering 95+-CRI
  • Adjustable Focus: 18o to 50o with a simple twist of the lens
  • Covered by U.S. PATENTS and Patents Pending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.