2in Sylo Track Head, Koto Focus Module, 800lm, 3000K, White

  • Mfr # E25TW-0730-FC

  • Zoro # G816154918


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage - Track Lighting Head
10.5 W
Lamp Type
LED
Voltage
120V
Color Temperature
3000K
CRI
95+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25TW-0730-FC
Zoro #
G816154918
UPC #
-
Country of Origin
China

Details

Max. Wattage - Track Lighting Head
10.5 W
Lamp Type
LED
Voltage
120V
Color Temperature
3000K
CRI
95+
Finish
White
Beam Angle
Adjustable Beam 18° - 50°
Lumens
800

Description

Adjustable Focus: 18 degrees to 50 degrees with a simple twist of the snoot


  • Modern Die-Cast aluminum fixture for easy maintenance and upgrades
  • Standard Fixtures or Fixtures with Stems (12)-available
  • Works with Single and Two Circuit Track
  • Sunset option dims from 3000K to 1800K
  • 90° tilt, 358° rotation
  • Energy Star Certified. Title 24 JA8-2019 Compliant
  • Life span of 50,000 hours L70
  • This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed.
  • Integrated 120V Dimmable Driver Triac/ELV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.