Zoro Homepage

2in Tunable White Koto IC Airtight Housing, 1000lm

  • Mfr # E21KT10ICAD

  • Zoro # G416155155


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Lumens
1000
Max. Wattage - Recessed Down Light
14 W
Voltage - Recessed Down Light
120/277V AC
Lamp Type
LED
Damp Location
Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21KT10ICAD
Zoro #
G416155155
UPC #
-
Country of Origin
China

Details

Lumens
1000
Max. Wattage - Recessed Down Light
14 W
Voltage - Recessed Down Light
120/277V AC
Lamp Type
LED
Damp Location
Rated
Wet Location
Rated for wet location trims

Description

120/277V AC/50-60Hz. Must be used with Tunable White Koto LED Light Engines ELK19TWD Series.


  • IC Airtight for direct contact with insulation.
  • 120/277V AC/50-60Hz universal input voltage
  • Smooth, flicker-free dimming and CCT tuning
  • Dimmable to 0.1%, dim to dark
  • E21KT10 (1000 lm, 14W) 4′′ Height
  • E21KT12 (1250 lm, 18.3W) 51⁄2′′ Height
  • Damp location rated and wet location rated for wet location trims
  • Optional Accesory: 2′′ KotoTM Housing Ceiling Extension Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.