
2in Tunable White Koto IC Airtight Housing, 1250lm
Mfr # E21KT12ICAD
Zoro # G216155157
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage - Recessed Down Light
18.3 W
Lamp Type
LED
Voltage - Recessed Down Light
120/277V AC
Lumens
1250
Wet Location
Rated for wet location trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E21KT12ICAD
Zoro #
G216155157
UPC #
-
Country of Origin
China
Details
Max. Wattage - Recessed Down Light
18.3 W
Lamp Type
LED
Voltage - Recessed Down Light
120/277V AC
Lumens
1250
Wet Location
Rated for wet location trims
Damp Location
Rated
Description
120/277V AC/50-60Hz. Must be used with Tunable White Koto LED Light Engines ELK19TWD Series.
- IC Airtight for direct contact with insulation.
- 120/277V AC/50-60Hz universal input voltage
- Smooth, flicker-free dimming and CCT tuning
- Dimmable to 0.1%, dim to dark
- E21KT10 (1000 lm, 14W) 4′′ Height
- E21KT12 (1250 lm, 18.3W) 51⁄2′′ Height
- Damp location rated and wet location rated for wet location trims
- Optional Accesory: 2′′ KotoTM Housing Ceiling Extension Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.