
3 Koto Architectural Maximum Adjustability High Lumen IC Airtight Housing
Mfr # E3LK84ICA
Zoro # G504081373
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lamp Type - Fixtures
LED
Lumens
1500 lm
Dimmable
Triac/ELV
Standards
Suitable for Wet Locations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3LK84ICA
Zoro #
G504081373
UPC #
-
Country of Origin
China
Details
Voltage
120V
Lamp Type - Fixtures
LED
Lumens
1500 lm
Dimmable
Triac/ELV
Standards
Suitable for Wet Locations
Max. Fixture Wattage
18.9 W
Description
KotoTM Architectural High Lumen Housing: 120V (Triac/ELV) or 120/277V (0-10V/Triac/ELV) with optional Emergency Battery Backup. Must be used with KotoTM Architectural LED Light Engines (ELK21 Series Only).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.