Zoro Homepage

3 LED Light Engine with Reflector Trim"

  • Mfr # E310C0840W2

  • Zoro # G204081024


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
850 lm
CRI
93+
Beam Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E310C0840W2
Zoro #
G204081024
UPC #
633999167272
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
850 lm
CRI
93+
Beam Angle
60°
Housing Finish
White
Max. Fixture Wattage
9.6 W

Description

The perfect lighting solution for high-end residential and light commercial projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.