Zoro Homepage

3 Remodel Airtight Miniature Housing"

  • Mfr # EL39RA

  • Zoro # G404098013


product price: $20.29
/ea

Key Features

Voltage - Recessed Down Light
120V
Lamp Type
GU10
Max. Wattage
50 W
Standards
Suitable for Wet Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL39RA
Zoro #
G404098013
UPC #
633999025657
Country of Origin
China

Details

Voltage - Recessed Down Light
120V
Lamp Type
GU10
Max. Wattage
50 W
Standards
Suitable for Wet Locations

Description

3 airtight miniature housing for remodel applications. For use with 50W GU10 MR16 lamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.