Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Square Pinhole Light Engine"

  • Mfr # E315C1027C2

  • Zoro # G204081208


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1000 lm
Standards
Suitable for Wet Locations
Beam Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E315C1027C2
Zoro #
G204081208
UPC #
-
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1000 lm
Standards
Suitable for Wet Locations
Beam Angle
60°
CRI
93+
Max. Fixture Wattage
11 W
Housing Finish
Chrome with White Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.