Zoro Homepage

3 Ultra Slim LED Gimbal Lights (600 lm)"

  • Mfr # ERT318CT5BZ

  • Zoro # G004081231


product price: $32.99
/ea

Key Features

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
600 lm
Dimmable
Triac/ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT318CT5BZ
Zoro #
G004081231
UPC #
633999208500
Country of Origin
China

Details

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
600 lm
Dimmable
Triac/ELV
Max. Fixture Wattage
8 W
Standards
Suitable for Wet Locations
Housing Finish
Bronze
CRI
90+

Description

For use with direct contact to insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.