
3.0W/ft. Indoor LED Tape Light
Mfr # E30-2427-100
Zoro # G304080651
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Color Temperature
2700 K
Lumens
250 lm
Fixture Wattage
3 W
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E30-2427-100
Zoro #
G304080651
UPC #
633999041176
Country of Origin
China
Details
Voltage
24V
Color Temperature
2700 K
Lumens
250 lm
Fixture Wattage
3 W
Lamp Type
LED
CRI
93+
Description
AmbioTM E30-24 is an architectural LED Tape Light. With 3W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.