Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.0W/ft. Indoor LED Tape Light

  • Mfr # E30-2427-16

  • Zoro # G904080716


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Color Temperature
2700 K
Lumens
250 lm
Lamp Type
LED
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30-2427-16
Zoro #
G904080716
UPC #
633999050512
Country of Origin
China

Details

Voltage
24V
Color Temperature
2700 K
Lumens
250 lm
Lamp Type
LED
CRI
93+
Fixture Wattage
3 W

Description

AmbioTM E30-24 is an architectural LED Tape Light. With 3W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.