Zoro Homepage

3in Canless Koto IC New Construction Frame, 950lm, 0-10V/Triac/ELV

  • Mfr # E3KCL10ICDX-EM

  • Zoro # G216155935


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Watts
10.5 W
Voltage
120/277V
Lumens
950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3KCL10ICDX-EM
Zoro #
G216155935
UPC #
-
Country of Origin
China

Details

Watts
10.5 W
Voltage
120/277V
Lumens
950

Description

IC Rated for direct contact with insulation. Easy-to-remove driver included on frame. To be used with Canless Koto LED Modules.


  • Must be used with Canless KotoTM LED Modules
  • IC Rated for direct contact with insulation
  • Easy-to-removed driver included
  • Driver specified for 120V (Triac/ELV) or 120/277V (0-10V/Triac/ELV)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.