Zoro Homepage

3in IC Airtight New Construction Housing

  • Mfr # E3LK66ICAD-EM1

  • Zoro # G916155945


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Watts
12.5 W
Lumens
750 (ELK19) - 950 (ELK21) - 1100 (ELK24)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3LK66ICAD-EM1
Zoro #
G916155945
UPC #
-
Country of Origin
China

Details

Voltage
120/277V
Watts
12.5 W
Lumens
750 (ELK19) - 950 (ELK21) - 1100 (ELK24)

Description

For Architectural Koto LED Engine, 750 ELK19 - 950 ELK21 - 1100 ELK24lm, K,


  • IC Airtight for direct contact with insulation.
  • KotoTM Architectural Housing: 120/277V 0-10V/Triac/ELV or 120V Triac/ELV with optional Emergency Battery Backup.
  • Must be used with Architectural KotoTM LED Light Engines (ELK19, ELK21, or ELK24 Series).
  • Lumen output based on module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.