
3in Koto Architectural Maximum Adjustability High Lumen IC Airtight Housing
Mfr # E3LK85ICAD-L
Zoro # G416173340
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
18.9 W
Voltage
120/277V
Lumens
1650 (ELK21) - 1950 (ELK24)
Lamp Type
LED
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3LK85ICAD-L
Zoro #
G416173340
UPC #
-
Country of Origin
China
Details
Max. Wattage
18.9 W
Voltage
120/277V
Lumens
1650 (ELK21) - 1950 (ELK24)
Lamp Type
LED
Damp Location
Listed
Description
Koto Architectural Housing: 120/277V 0-10V/Triac/ELV or 120V Triac/ELV, and ICALWN Lutron Athena Wireless Node with optional Emergency Battery Backup. Must be used with Koto Architectural LED Light Engines ELK21 or ELK24 Series. Lumen output based on module. 1650 ELK21 - 1950 ELK24lm, K
- IC Airtight for direct contact with insulation.
- Easy-to-Remove driver.
- Optional 90 minutes, 120/277 VAC, 60Hz, Emergency Backup.
- MAX. 35° adjustability.
- Flicker-Free Dimming.
- USA designed and assembled.
- Integrated collar allows for use with 5⁄8 thick to 1 1⁄2 thick ceilings
- Limited 5 year warranty.
- For use with ELCO KotoTM Architectural LED Light Engines (ELK21 or ELK24 Series).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.