3in Koto Sylo Track Head, 950lm, Sunset, Black

  • Mfr # E36TB-09SD

  • Zoro # G216154990


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
Sunset
Lumens
950
Voltage
120V
Finish
Black
Beam Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E36TB-09SD
Zoro #
G216154990
UPC #
-
Country of Origin
China

Details

Color Temperature
Sunset
Lumens
950
Voltage
120V
Finish
Black
Beam Angle
38°
Max. Wattage - Track Lighting Head
10.5 W
Lamp Type
LED
CRI
95+

Description

  • Modern Track Head Die-Cast aluminum fixture for easy maintenance and upgrades
  • Standard Fixtures or Fixtures with Stems (12)-available
  • Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
  • Works with Single and Two Circuit Track
  • Sunset option dims from 3000K to 1800K
  • Human Centric option dims from 4000K to 2200K
  • 90° tilt, 358° rotation
  • Energy Star Certified. Title 24 JA8-2019 Compliant
  • Life span of 50,000 hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.