Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in Koto Sylo Wall Mount Downlight, 1150lm, Human Centric, Black

  • Mfr # E36NYB-11HC

  • Zoro # G816154857


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
Human Centric
Finish
Black
Lamp Type
LED
Voltage
120V
CRI
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E36NYB-11HC
Zoro #
G816154857
UPC #
-
Country of Origin
China

Details

Color Temperature
Human Centric
Finish
Black
Lumens
1150
Lamp Type
LED
Voltage
120V
CRI
95
Watts
12.5 W
Wet Location
cUL Listed
Beam Angle
38°

Description

Works with Koto Standard LED Module


  • Modern Die-Cast aluminum wall mount fixture
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
  • Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
  • Sunset option dims from 3000K to 1800K
  • Human Centric option dims from 4000K to 2200K
  • Title 24 JA8-2022 Compliant
  • Life span of 50,000 hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.