Zoro Homepage

3in Remodel Housing

  • Mfr # E2699LDRICEA

  • Zoro # G116173398


product price: $55.99
/ea

Key Features

Max. Wattage - Recessed Down Light
12 W
Voltage - Recessed Down Light
120V
Lamp Type
LED
Wet Location
Listed with Shower Trims
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2699LDRICEA
Zoro #
G116173398
UPC #
633999186334
Country of Origin
China

Details

Max. Wattage - Recessed Down Light
12 W
Voltage - Recessed Down Light
120V
Lamp Type
LED
Wet Location
Listed with Shower Trims
Damp Location
Listed

Description

3 remodel housing with a magnetic or electronic transformer designed for LED MR16 lamps. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin LED MR16 lamps.


  • Single wall Airtight IC construction, for use in insulated ceilings.
  • Thermally protected magnetic transformer, 120V/12V/14W Magnetic AC.
  • Lamp: MR16 GU/GX5.3 BiPin LED/Halogen (not included).
  • Note: Use only dimmers specifically designed for used with magnetic transformer. Low voltage luminaires may produce audible sound when used with dimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.