Zoro Homepage

3in Round Adjustable Eyeball Downlight, 5-CCT Switch, 600lm, White

  • Mfr # ERT311CT5W

  • Zoro # G816181945


product price: $19.79
/ea

Key Features

Lumens
600
Max. Wattage
10 W
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT311CT5W
Zoro #
G816181945
UPC #
633999191246
Country of Origin
China

Details

Lumens
600
Max. Wattage
10 W
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Finish
White
Wet Location
Listed
Lamp Type
LED

Description

These unique 3 ultra slim panel lights designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This IC-rated fixture can be installed indoor or outdoors.


  • IC Airtight for use with direct contact to insulation.
  • Designed to fit in plenums as shallow as 2.
  • Eliminates the need for housing.
  • New Construction application requires mounting plate or frame.
  • Remodel applications require no additional accessories.
  • Wet Location allows for use indoors or outdoors.
  • CA Title 24 and ENERGY STAR Compliant.
  • Includes driver and Jbox.
  • For EM Backup use KEM-ERT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.