Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in Square Adjustable Pinhole, Black

  • Mfr # EL332CT5W

  • Zoro # G016154190


product price: $33.89
/ea

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
93+
Voltage
120V
Housing Finish
White
Lumens
640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL332CT5W
Zoro #
G016154190
UPC #
633999209088
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
93+
Voltage
120V
Housing Finish
White
Lumens
640
Max. Wattage - Recessed Down Light
9 W
Lamp Type
LED
Beam Angle
90°
Wet Location
Listed

Description

  • Fits ELCO 3′′ Dedicated LED Recessed Housings for New Construction and Remodel.
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation.
  • Deep set LED trim reduces glare while providing area illumination.
  • Diecast construction provides lasting durability.
  • Energy Star Certified
  • Title 24 JA8-2019 Compliant
  • Life Span of 50,000 hours L70.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.