
3in Square LED Reflector Insert, 5-CCT, 640lm, White
Mfr # EL332CT5BB
Zoro # G916154245
product price: $33.89
/eaKey Features
Max. Wattage - Recessed Down Light
9 W
CRI
93+
Lumens
640
Voltage
120V
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL332CT5BB
Zoro #
G916154245
UPC #
633999242610
Country of Origin
China
Details
Max. Wattage - Recessed Down Light
9 W
CRI
93+
Lumens
640
Voltage
120V
Housing Finish
Black
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Wet Location
Listed
Beam Angle
90°
Description
- Fits ELCO 3′′ Dedicated LED Recessed Housings for New Construction and Remodel.
- Soft white lens provides smooth lumen distribution and eliminates LED pixelation.
- Deep set LED trim reduces glare while providing area illumination.
- Diecast construction provides lasting durability.
- Energy Star Certified
- Title 24 JA8-2019 Compliant
- Life Span of 50,000 hours L70.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.