3in Sylo Monopoint, Koto Focus Module, 770lm, 2700K, Black

  • Mfr # E36MB-0727-FC

  • Zoro # G816154901


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lumens
770
Finish
Black
Voltage
120V
Max. Wattage - Track Lighting Head
10.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E36MB-0727-FC
Zoro #
G816154901
UPC #
-
Country of Origin
China

Details

Lamp Type
LED
Lumens
770
Finish
Black
Voltage
120V
Max. Wattage - Track Lighting Head
10.5 W
Beam Angle
Adjustable Beam 18° - 50°
CRI
95+
Color Temperature
2700K
Damp Location
cUL Listed

Description

Adjustable Focus: 18 degrees to 50 degrees with a simple twist of the snoot


  • Modern Monopoint Die-Cast aluminum fixture for easy maintenance and upgrades
  • Standard Fixtures or Fixtures with Stems (12, 24, 36, 48, and 60) available
  • Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
  • Sunset option dims from 3000K to 1800K
  • 90° tilt, 358° rotation
  • Energy Star Certified. Title 24 JA8-2019 Compliant
  • Life span of 50,000 hours L70
  • Integrated 120V Dimmable Driver Triac/ELV
  • Excellent color rendering 95+-CRI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.