
3in Sylo Surface Mount, Koto Focus Module, 720lm, Sunset, Black
Mfr # E36FB-07SD-FC
Zoro # G416227586
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
CRI
95+
Watts
10.5 W
Color temp
Sunset
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E36FB-07SD-FC
Zoro #
G416227586
UPC #
-
Country of Origin
China
Details
Finish
Black
CRI
95+
Watts
10.5 W
Color temp
Sunset
Lamp Type
LED
Beam Angle
Adjustable Beam 18° - 50°
Voltage
120V
Lumens
720
Damp Location
cUL Listed
Description
Adjustable Focus: 18 degrees to 50 degrees with a simple twist of the snoot
- Modern Die-Cast Surface Mount aluminum fixture for easy maintenance and upgrades
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Sunset option dims from 3000K to 1800K
- Energy Star Certified. Title 24 JA8-2019 Compliant
- Life span of 50,000 hours L70
- Integrated 120V Dimmable Driver Triac/ELV
- Excellent color rendering 95+-CRI
- Adjustable Focus: 18o to 50o with a simple twist of the lens
- Covered by U.S. PATENTS and Patents Pending
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.