Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3W In-Ground LED Light Fixture, 275lm, 3000K, Black

  • Mfr # ELIG330

  • Zoro # G216181927


product price: $31.99
/ea

Key Features

Lamp Type
LED
Watts
3 W
Voltage
12V DC
Beam Angle
45°
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELIG330
Zoro #
G216181927
UPC #
633999201082
Country of Origin
China

Details

Lamp Type
LED
Watts
3 W
Voltage
12V DC
Beam Angle
45°
Color Temperature
3000K
Lumens
275

Description

ELCOs energy efficient In-Ground LED fixtures are water and weather resistant making them the perfect lighting solution for virtually any in-ground application.


  • 3W, 275 lm, 3000K
  • 12V DC
  • Dimmable Triac/ELV
  • 45o beam angle
  • Stainless steel body with water/weather resistant clear glass lens with a silicon gasketed seal
  • ETL listed for wet locations
  • IP67 Rated. Suitable for indoor and outdoor use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.