
3W In-Ground LED Light Fixture, 275lm, 3000K, Nickel
Mfr # ELIG330250CP
Zoro # G116181928
product price: $59.69
/eaKey Features
Voltage
12V DC
Lumens
275
Beam Angle
45°
Color Temperature
3000K
Finish
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELIG330250CP
Zoro #
G116181928
UPC #
-
Country of Origin
China
Details
Voltage
12V DC
Lumens
275
Beam Angle
45°
Color Temperature
3000K
Finish
Copper
Watts
3 W
Lamp Type
LED
Description
ELCOs energy efficient In-Ground LED fixtures are water and weather resistant making them the perfect lighting solution for virtually any in-ground application. Suitable for installation in concrete, soft dirt and turf applications, the in-ground fixture is ideal as a safety/accent lighting in patios, gardens, decks, docks, building entrance, pathways, and many other locations.
- 3W, 275 lm, 3000K
- 12V DC
- Dimmable Triac/ELV
- 45o beam angle
- Water/weather resistant clear glass lens with a silicon gasketed seal
- Stainless steel trims
- Weather resistant in-ground sleeve for concrete or soil installation
- ETL listed for wet locations
- IP67 Rated. Suitable for indoor and outdoor use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.