Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3W/ft. Indoor Continuous COB LED Tape Light, 100-PK, 260lm, 3000K, 100PK

  • Mfr # E30CB-2430-100

  • Zoro # G116173350


product price: $619.99
/pk 100, $6.20/ea
Free Shipping & Returns

Key Features

Watts
3 W
Voltage
24V
Lumens
260
Lamp Type
LED
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30CB-2430-100
Zoro #
G116173350
UPC #
-
Country of Origin
China

Details

Watts
3 W
Voltage
24V
Lumens
260
Lamp Type
LED
Color Temperature
3000K
CRI
93+

Description

Ambio E30CB-24 is an Indoor LED Tape Light with 3W/ft and an industry leading 93+CRI. The product is designed to add light to coves, undercabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.


  • Dimmable with ELCO dimmable drivers
  • 3M Tape backing for easy installation
  • Available in custom cuts and 100 foot rolls
  • Field cuttable every 1-25/32
  • Max run of 16-feet
  • Strip width of 8mm (5/16)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.