Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 GU10 LED Remodel Housing"

  • Mfr # EL49LDRICA

  • Zoro # G304095587


product price: $23.59
/ea

Key Features

Voltage - Recessed Down Light
120V
Standards
Suitable for Wet Locations
Max. Wattage
12 W
Lamp Type
GU10 LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL49LDRICA
Zoro #
G304095587
UPC #
633999186211
Country of Origin
China

Details

Voltage - Recessed Down Light
120V
Standards
Suitable for Wet Locations
Max. Wattage
12 W
Lamp Type
GU10 LED

Description

4 remodel housing for use with 120V GU10 MR16 LED lamps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.