Zoro Homepage

4 IC Housing with Adjustable Lampholder"

  • Mfr # EL99ICA

  • Zoro # G204098084


product price: $20.89
/ea

Key Features

Voltage - Recessed Down Light
120V
Standards
Suitable for Wet Locations
Lamp Type
Medium Base (E26)
Max. Wattage
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL99ICA
Zoro #
G204098084
UPC #
633999026333
Country of Origin
Viet Nam

Details

Voltage - Recessed Down Light
120V
Standards
Suitable for Wet Locations
Lamp Type
Medium Base (E26)
Max. Wattage
50 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.