Zoro Homepage

4 Koto Architectural Shallow Maximum Adjustability IC Airtight Housing

  • Mfr # E4LK98ICA

  • Zoro # G704080770


product price: $65.38
/ea

Key Features

Voltage
120V
Lamp Type - Fixtures
LED
Lumens
850 (ELK19) - 1100 (ELK21) lm
Dimmable
Triac/ELV
Max. Fixture Wattage
14.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4LK98ICA
Zoro #
G704080770
UPC #
633999128877
Country of Origin
China

Details

Voltage
120V
Lamp Type - Fixtures
LED
Lumens
850 (ELK19) - 1100 (ELK21) lm
Dimmable
Triac/ELV
Max. Fixture Wattage
14.7 W
Standards
Suitable for Wet Locations

Description

KotoTM Architectural Housing: 120/277V (0-10V/Triac/ELV) or 120V (Triac/ELV) with optional Emergency Battery Backup. Must be used with KotoTM Architectural LED Light Engines (ELK19 or ELK21 Series). Lumen output based on module.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.