Zoro Homepage

4 LED CFL Retrofit Insert"

  • Mfr # ECF41530W

  • Zoro # G304100472


product price: $23.03
/ea

Key Features

Lumens
850 lm
Voltage
120/277V
Color Temperature
3000 K
CRI
90+
Max. Fixture Wattage
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECF41530W
Zoro #
G304100472
UPC #
633999042432
Country of Origin
China

Details

Lumens
850 lm
Voltage
120/277V
Color Temperature
3000 K
CRI
90+
Max. Fixture Wattage
9 W
Finish
White
Lamp Type
LED

Description

ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.