Zoro Homepage

4 Low Voltage New Construction IC Airtight R-60 Foam Insulation Housing"

  • Mfr # EL1499AJICEA

  • Zoro # G604098042


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Voltage - Recessed Down Light
120V
Max. Wattage
12 W
Standards
Suitable for Wet Locations
Lamp Type
GU5.3 BiPin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL1499AJICEA
Zoro #
G604098042
UPC #
633999023530
Country of Origin
China

Details

Voltage - Recessed Down Light
120V
Max. Wattage
12 W
Standards
Suitable for Wet Locations
Lamp Type
GU5.3 BiPin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.