Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Low Voltage Shallow Remodel Housing"

  • Mfr # EL1499RS

  • Zoro # G204095618


product price: $58.79
/ea

Key Features

Voltage - Recessed Down Light
120V
Max. Wattage
50 W
Standards
Suitable for Wet Locations
Lamp Type
GU5.3 BiPin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL1499RS
Zoro #
G204095618
UPC #
633999130566
Country of Origin
China

Details

Voltage - Recessed Down Light
120V
Max. Wattage
50 W
Standards
Suitable for Wet Locations
Lamp Type
GU5.3 BiPin

Description

4 new construction housing with a magnetic or electronic transformer. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin MR16 lamps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.