Zoro Homepage

4 Round High Lumen LED Reflector Insert"

  • Mfr # EL41735C

  • Zoro # G804081219


product price: $29.19
/ea

Key Features

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1000 lm
Dimmable
Triac/ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL41735C
Zoro #
G804081219
UPC #
633999037278
Country of Origin
China

Details

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1000 lm
Dimmable
Triac/ELV
Max. Fixture Wattage
12 W
Beam Angle
90°
CRI
93+
Housing Finish
Chrome with White Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.