
4 Round High Lumen LED Reflector Insert"
Mfr # EL41740H
Zoro # G704081333
product price: $32.19
/eaKey Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
1000 lm
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL41740H
Zoro #
G704081333
UPC #
633999037339
Country of Origin
China
Details
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
1000 lm
Dimmable
Triac/ELV
Max. Fixture Wattage
12 W
Beam Angle
90°
CRI
93+
Housing Finish
Haze with White Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.