Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Round High Lumen LED Reflector Insert"

  • Mfr # EL417CT5W

  • Zoro # G504081618


product price: $27.95
/ea

Key Features

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
1000 lm
Dimmable
Triac/ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL417CT5W
Zoro #
G504081618
UPC #
633999196371
Country of Origin
China

Details

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
1000 lm
Dimmable
Triac/ELV
Housing Finish
White
CRI
93+
Beam Angle
90°
Max. Fixture Wattage
14 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.