Zoro Homepage

4 Round LED Baffle Insert"

  • Mfr # EL41030W

  • Zoro # G904081546


product price: $13.39
/ea

Key Features

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
770 lm
Dimmable
Triac/ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL41030W
Zoro #
G904081546
UPC #
633999184262
Country of Origin
China

Details

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
770 lm
Dimmable
Triac/ELV
Housing Finish
White
CRI
93+
Beam Angle
90°
Max. Fixture Wattage
10 W

Description

ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.