Zoro Homepage

4 Round LED Reflector Insert for 4S Junction Box"

  • Mfr # ELJ42230W

  • Zoro # G004082207


product price: $18.25
/ea

Key Features

Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1000 lm
Dimmable
Triac/ELV
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ42230W
Zoro #
G004082207
UPC #
633999171507
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1000 lm
Dimmable
Triac/ELV
CRI
90+
Housing Finish
White
Max. Fixture Wattage
15 W

Description

4 LED Recessed Downlight specially designed for use in 4S junction box (3 1/2 tall).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.