Zoro Homepage

4 Square Adjustable Light Engine"

  • Mfr # E428C1635W2

  • Zoro # G004081422


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1600 lm
CRI
93+
Max. Fixture Wattage
18 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E428C1635W2
Zoro #
G004081422
UPC #
633999143443
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1600 lm
CRI
93+
Max. Fixture Wattage
18 W
Beam Angle
60°
Standards
Suitable for Wet Locations
Housing Finish
White

Description

The perfect lighting solution for high-end residential and light commercial projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.