
4 Square LED Adjustable Pull-Down Insert"
Mfr # EL44730W
Zoro # G204082045
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
840 lm
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL44730W
Zoro #
G204082045
UPC #
633999197460
Country of Origin
China
Details
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
840 lm
Dimmable
Triac/ELV
Beam Angle
36°
CRI
93+
Housing Finish
White
Standards
Suitable for Wet Locations
Max. Fixture Wattage
12.6 W
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.