Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Square Sky Panel

  • Mfr # ELSP4440W

  • Zoro # G404101133


product price: $24.15
/ea

Key Features

Housing Finish
White
Lamp Type
LED
Voltage
120V
Dimmable
Triac/ELV
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSP4440W
Zoro #
G404101133
UPC #
633999035250
Country of Origin
China

Details

Housing Finish
White
Color temp
4000 K
Lamp Type
LED
Voltage
120V
Lumens
650 lm
Dimmable
Triac/ELV
CRI
90+
Fixture Wattage
10 W

Description

Edge-Lit LED Technology with glare control lens for even glow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.