
4 Ultra Slim LED Square Panel Light"
Mfr # ERT44130BZ
Zoro # G404081442
product price: $20.19
/eaKey Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
550 lm
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERT44130BZ
Zoro #
G404081442
UPC #
633999009671
Country of Origin
China
Details
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
550 lm
Dimmable
Triac/ELV
Max. Fixture Wattage
9 W
Housing Finish
Bronze
CRI
90+
Description
This 4 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications. This IC-rated fixture can be installed indoor or outdoor and delivers a smooth light output of 500 lumens, in 3000K or 4000K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.