Zoro Homepage

4.5W/ft. Indoor Continuous COB LED Tape Light, 365lm, 2700K

  • Mfr # E44CB-2427

  • Zoro # G216173366


product price: $10.29
/ea

Key Features

CRI
93+
Voltage
24V
Color Temperature
2700K
Watts
4.5 W
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E44CB-2427
Zoro #
G216173366
UPC #
-
Country of Origin
China

Details

CRI
93+
Voltage
24V
Color Temperature
2700K
Watts
4.5 W
Lamp Type
LED
Lumens
365

Description

Ambio E44CB-24 is an Indoor Continuous LED Tape Light with 4.5W/ft and an industry leading 93+CRI. The product is designed to add light to coves, undercabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.


  • Dimmable with ELCO dimmable drivers
  • 3M Tape backing for easy installation
  • Available in custom cuts and 100 foot rolls
  • Field cuttable every 1-25/32
  • Max run of 16-feet
  • Strip width of 10mm (3/8)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.