
4in 0-10V Dedicated LED IC Airtight New Construction R60 and Chicago Plenum Housing
Mfr # EL490AJICA
Zoro # G816154185
product price:Ā $50.79
/eaKey Features
Voltage
120V
Max. Wattage - Recessed Down Light
14 W
Lamp Type
LED
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL490AJICA
Zoro #
G816154185
UPC #
633999396405
Country of Origin
China
Details
Voltage
120V
Max. Wattage - Recessed Down Light
14 W
Lamp Type
LED
Damp Location
Listed
Description
ELCOs energy efficient In-Ground LED fixtures are water and weather resistant making them the perfect lighting solution for virtually any in-ground application.
- Double Wall Dedicated LED New Construction IC Airtight R-60 Foam Insulation Housing
- Meets Title 24 requirements. ENERGY STARĀ® Certified.
- Trims and inserts sold separately, MR16 LED with PSA37 or 4 Insert or Module.
- Suitable for Chicago Plenum construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.