Zoro Homepage

4in 0-10V LED Inserts, 5-CCT, 850/1000/1500lm, White

  • Mfr # EL475CT5DHW

  • Zoro # G816154321


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lumens
850/1000/1500
Housing Finish
Haze with White Trim
CRI
90+
Max. Wattage - Recessed Down Light
9.5, 13.5, 18 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL475CT5DHW
Zoro #
G816154321
UPC #
633999197156
Country of Origin
China

Details

Lamp Type
LED
Lumens
850/1000/1500
Housing Finish
Haze with White Trim
CRI
90+
Max. Wattage - Recessed Down Light
9.5, 13.5, 18 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120/277V
Wet Location
Listed

Description

This unique Ply System 0-10V dimmable LED Insert gives you the options you are looking for in one fixture. Engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Switch to desired Color Temperature 2700K, 3000K, 3500K, 4000K or 5000K and Lumen Output 850 lm, 1000 lm, 1500 lm by using manual switch located on module. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.


  • Manual switch to choose desired Color Temperature and Lumen Output
  • 0-10V Dimmable
  • 120/277V Driver
  • Lumens (Wattage): 850 lm (9.5W), 1000 lm (13.5W), 1500 lm (18W)
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation
  • Deep set LED trim reduces glare while providing even illumination
  • 90+ CRI for extremely accurate color rendering
  • CA Title 24, ETL listed, ENERGY STAR, JA8-2016-E
  • Life span of 50,000 hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.