Zoro Homepage

4in 0-10V LED Inserts, 800lm, 3000K, White

  • Mfr # EL490ICDXA-EM5

  • Zoro # G916181937


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Watts
14 W
Voltage
120/277V
Wet Location
Listed
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL490ICDXA-EM5
Zoro #
G916181937
UPC #
633999442560
Country of Origin
China

Details

Watts
14 W
Voltage
120/277V
Wet Location
Listed
Damp Location
Listed

Description

4 0-10V new construction dedicated LED housing. Compatible with 4 0-10V LED inserts & 0-10V Koto Module.


  • Wired for 0-10V Dimming
  • Single wall IC Airtight rated for Direct Contact with Insulation
  • 120/277V Input
  • Meets restricted air flow requirements (per ASTM E-283)
  • cUL Listed for direct contact with Insulation
  • cUL Listed for Damp Locations
  • cUL Listed for Wet Location with Wet Location Rated Inserts
  • cUL Listed for Feed Through
  • CA Title 24-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.