Zoro Homepage

4in Alva LED Ceiling Mount Disk Light, 5-Color Temperature Switch, 600lm, Black

  • Mfr # ELSF11CT5W

  • Zoro # G216227571


product price: $10.79
/ea

Key Features

Voltage
120V
Finish
White
CRI
90+
Lamp Type
LED
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSF11CT5W
Zoro #
G216227571
UPC #
633999221523
Country of Origin
China

Details

Voltage
120V
Finish
White
CRI
90+
Lamp Type
LED
Lumens
900
Watts
15 W
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Wet Location
Listed

Description

  • Suitable for hard wire installation into a 4 Octagon, 3-1/2 Circle or 3-1/2 Octagon junction box.
  • Suitable for installation into a 5 or 6 recessed fixtures with 2-wire connector.
  • Housing meets restricted air flow requirement (per ASTM E-283).
  • CA Title 24 compliant (JA8-2016).
  • UL Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.