Zoro Homepage

4in Alva LED Ceiling Mount Disk Light, 5-Color Temperature Switch, 600lm, White

  • Mfr # ELSF40CT5B

  • Zoro # G816227490


product price: $14.85
/ea

Key Features

Voltage
120V
Lamp Type
LED
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Watts
10 W
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSF40CT5B
Zoro #
G816227490
UPC #
633999244362
Country of Origin
China

Details

Voltage
120V
Lamp Type
LED
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Watts
10 W
CRI
90+
Finish
Black
Lumens
600
Wet Location
Listed

Description

  • Suitable for hard wire installation into a 3-1/2 Round or 3-1/2 Octagon junction box.
  • Housing meets restricted air flow requirement (per ASTM E-283).
  • CA Title 24 compliant (JA8-2016).
  • Meets ENERGY STAR requirements.
  • cULus Listed for N and BZ finishes.
  • cETLus Listed for W finish.
  • Warranty: 5 years limited.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.