
4in Cedar System New Construction 2-Hour Fire Rated Housing w/Driver, 850lm, Triac/ELV
Mfr # E4FH08ICA2
Zoro # G916155907
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lumens
850
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4FH08ICA2
Zoro #
G916155907
UPC #
-
Country of Origin
China
Details
Voltage
120V
Lumens
850
Damp Location
Listed
Description
2-Hour Fire Rated for use with Cedar System LED Light Engines.
- cUL Listed for 2-Hour Fire Resistance to meet and exceed strict fire safety codes.
- Integrated Non-combustible insulation acts as a sound barrier minimizing sound transfer between floors.
- Optional 90 minutes, 120/277 VAC, 60Hz, Emergency Backup.
- Flicker-Free Dimming.
- USA designed and assembled.
- Limited 5 year warranty.
- For use with ELCO CedarTM System 4 LED Light Engines.
- 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.