Zoro Homepage

4in E26 Base ICA New Construction Housing - For LED Lamps only

  • Mfr # EL99AJICA

  • Zoro # G016154138


product price: $48.39
/ea

Key Features

Voltage
120V
Lamp Type
Medium Base (E26)
Max. Wattage - Recessed Down Light
20 W
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL99AJICA
Zoro #
G016154138
UPC #
633999360949
Country of Origin
China

Details

Voltage
120V
Lamp Type
Medium Base (E26)
Max. Wattage - Recessed Down Light
20 W
Damp Location
Listed

Description

  • Double Wall IC Airtight New Construction housing for R-60 Foam Insulation
  • Integral thermal protector guards against improper lamping
  • Socket: Medium Base E26
  • Compatible with Medium Base Incandescent, CFL or LED Lamps
  • Works with LED Quick-Connect Inserts with PSA30 Socket Adapter
  • Suitable for Chicago Plenum construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.